Shop ALLPOINTS
See all product information
Create Account
342253 Heater Wire Kit For Kolpak Refrigeration
Mfr # 342253
Zoro # G104880093
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Length
9 in
Fits Brand
Kolpak Refrigeration
Width
9 in
For Use With
Refrigeration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342253
- Zoro #
- G104880093
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 1 in
Details
- Weight
- 0.5 lb
- Item
- Heater Wire Kit
- Fits Brand
- Kolpak Refrigeration
- For Use With
- Refrigeration
Description
door heater wire kit 115v 5 watt per foot with foil tape will fit a 34" x 78" door kolpak
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov