Shop ALLPOINTS
See all product information
Create Account
38-1089 13/32" x 1 1/2" 15 Amp Fast Acting Fuse - 600V
Mfr # 381089
Zoro # G704889229
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Length
0.25 in
Height
2 in
Weight
0.1 lb
Width
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381089
- Zoro #
- G704889229
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 0.25 in
- Height
- 2 in
- Width
- 0.25 in
Details
- Weight
- 0.1 lb
- Item
- Fast Acting Fuse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov