Shop ALLPOINTS
See all product information
Create Account
381693 Powercord For Prince Castle
Mfr # 381693
Zoro # G004889400
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
9 in
Weight
0.8 lb
Fits Brand
Prince Castle
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381693
- Zoro #
- G004889400
- UPC #
- -
- Country of Origin
- United States
- Item
- Powercord
- Weight
- 0.8 lb
- Fits Brand
- Prince Castle
Description
power cord, sjtow, 14 awg prince castle merchandiser & holding bin 524-mcdc, 524-mcdcce, dhb-bk41, dhb-bk43, dhb2pt-20b, dhb2pt-27b, dhb2pt-33b, dhb2ss-20, dhb2ss-20snc, dhb2ss-27, dhb2ss-33snc, dhb4pt-20, dhb4pt-20au, dhb4pt-20b, dhb4ss-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.