Shop ALLPOINTS
See all product information
Create Account
381733 Lamp For Amana-Litton
Mfr # 381733
Zoro # G004889196
product price:Â
$
42.89
/ea
Key Features
Height
3 in
Width
3 in
Weight
0.3 lb
Length
3 in
Fits Brand
Amana-Litton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381733
- Zoro #
- G004889196
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 3 in
- Length
- 3 in
Details
- Weight
- 0.3 lb
- Fits Brand
- Amana-Litton
- Item
- Lamp
Description
230v/240v 3w led replaces standard 25w bulb amana
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov