Shop ALLPOINTS
See all product information
Create Account
381793 Kason 11808000000 Led Light Fixture For Kason
- Mfr # 381793
- Zoro # G604889510
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Weight
1.8 lbs
Width
6 in
Height
4 in
Fits Brand
Kason
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 381793
- Zoro #
- G604889510
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 4 in
- Length
- 6 in
Details
- Weight
- 1.8 lbs
- Fits Brand
- Kason
- Item
- Kason LED Light Fixture
Description
rated for 50,000+ hours life 1100 lumens 90-305 vac, 50/60hz, 0.12a operating temp -40f to 104f surface mount for damp/wet/freezer/cooler enviroments lexan lens, aluminum housing, ul and nsf listed rohs, ul, nsf, ce, energy star
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.