Shop ALLPOINTS
See all product information
Create Account
421408 Light Switch For Star Manufacturing
- Mfr # 421408
- Zoro # G404888553
product price:Â
$
28.15
/ea
Sold in multiples of 2 for
$56.30
Key Features
Width
2 in
Weight
0.1 lb
Length
2 in
Fits Brand
Star
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421408
- Zoro #
- G404888553
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 2 in
Details
- Weight
- 0.1 lb
- Item
- Light Switch
- Fits Brand
- Star
Description
.25 amp 250v, .75 amp 125v fits 7/8" hole with 1-3/8" mt ctrs on oval flange, 9/16" long trip plunger, 1/4" male push on term, n.c., push switch, black, eaton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.