Shop ALLPOINTS
See all product information
Create Account
421119 3-Heat Rotary Switch
Mfr # 421119
Zoro # G604888780
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Height
2 in
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421119
- Zoro #
- G604888780
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 2 in
- Width
- 2 in
- Length
- 2 in
Details
- Weight
- 0.2 lb
- Item
- Heat Rotary Switch
Description
3 heat rotary switch kit, off-low-med-high .187" d-stem, flat down. 25 amp/240v, 5 screw terminals. for knob use # 22-1070 off-low-med-high lang
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.