Shop ALLPOINTS
See all product information
Create Account
441597 Circuit Board Screws & Caps For Robot Coupe
Mfr # 441597
Zoro # G604880777
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Fits Brand
Robot Coupe
Height
3 in
Weight
0.3 lb
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 441597
- Zoro #
- G604880777
- UPC #
- -
- Country of Origin
- United States
- Item
- Circuit Board
- Fits Brand
- Robot Coupe
- Weight
- 0.3 lb
Description
control circuit board w/ screws & caps robot coupe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.