Shop ALLPOINTS
See all product information
Create Account
46-1079 Thermostat; Type KX; Temperature 140 - 425 Degrees F; 12" Capillary
Mfr # 461079
Zoro # G004880902
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Length
14 in
Weight
0.4 lb
Width
14 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461079
- Zoro #
- G004880902
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermostat
- Weight
- 0.4 lb