461667 Rtd Gas Thermostat For Accu-Temp
- Mfr # 461667
- Zoro # G804895939
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Accu-Temp
Width
3 in
Weight
0.3 lb
Height
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461667
- Zoro #
- G804895939
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermostat
- Fits Brand
- Accu-Temp
- Weight
- 0.3 lb
Dimensions
- Width
- 3 in
- Height
- 3 in
- Length
- 3 in
Description
zytron temperature controller rtd gas thermostat 24vac, 200-400 deg f 6ea 1/4" tab terminals 3/16" d-stem knob at0h-1455-2, # 22-1615 accutemp griddle ggf1201a36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.