Shop ALLPOINTS
See all product information
Create Account
461686 Thermostat For Cecilware Corporation
Mfr # 461686
Zoro # G204882157
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Weight
0.01 lb
Width
12 in
Fits Brand
Cecilware Corporation
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461686
- Zoro #
- G204882157
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Fits Brand
- Cecilware Corporation
- Item
- Thermostat
Description
thermostat bulb = 1/8" x 4" for cecilware knob order cecilware #01501. cecilware elg-1f, elg-1g, elg-2f, elg-2f/g, elg-2g, tsg-1f, tsg-1g, tsg-2f, tsg-2g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.