Shop ALLPOINTS
See all product information
Create Account
8012223 Switch, On/Off, 15A 24VDCNo V1B1Bv0C-Arc00 For Cleveland Range
Mfr # 8012223
Zoro # G404889369
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Weight
0.1 lb
Width
2 in
Height
1 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012223
- Zoro #
- G404889369
- UPC #
- -
- Country of Origin
- Canada
- Weight
- 0.1 lb
- For Use With
- Range
- Fits Brand
- Cleveland
- Item
- On/off Switch
Description
15a, 24v
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.