Shop ALLPOINTS
See all product information
Create Account
461734 Control Box Assembly
Mfr # 461734
Zoro # G404881622
product price:Â
$
3,120.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Width
7 in
Length
7 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461734
- Zoro #
- G404881622
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Control Box
Description
solid state temperature control box w/wire harness 250-370 deg f pitco fryer se