Shop ALLPOINTS
See all product information
Create Account
8012046 Gas Valve Kit For Royal Range
Mfr # 8012046
Zoro # G804895380
product price:Â
$
1,428.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Height
5 in
Weight
2.7 lbs
Width
9 in
Fits Brand
Royal Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012046
- Zoro #
- G804895380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 5 in
- Width
- 9 in
Details
- Weight
- 2.7 lbs
- Item
- Gas Valve
- Fits Brand
- Royal Range
- For Use With
- Range
Description
valve only = ap# 8012033
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov