Shop ALLPOINTS
See all product information
Create Account
48-1122 Hi-Limit Safety Thermostat; Type LCH; Temperature 495 Degrees F; 24" Capillary
Mfr # 481122
Zoro # G504881867
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Height
3 in
Width
7 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 481122
- Zoro #
- G504881867
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 3 in
- Width
- 7 in
- Length
- 7 in
Details
- Weight
- 0.4 lb
- Item
- Thermostat
Description
lch hi-limit w/ panel nut & manual reset temp 495 fixed, cap 24", bulb 1/4" x 4-7/8" nickel, brkt 7. wells all electric fryers. can also use newer version (w/lower temp 440 f) g815, h-144, # 48-1120.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.