Shop ALLPOINTS
See all product information
Create Account
8012553 Thermocouple For Roundup Food Equipment
Mfr # 8012553
Zoro # G504895758
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Length
5 in
Width
5 in
Fits Brand
Roundup Food Equipment
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012553
- Zoro #
- G504895758
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermocouple
- Weight
- 0.1 lb
- Fits Brand
- Roundup Food Equipment
Description
Allpoints 8012553