Shop ALLPOINTS
See all product information
Create Account
8012060 Retainer, Tile For Southbend Range
Mfr # 8012060
Zoro # G804885459
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Length
28 in
Fits Brand
Southbend
Height
1 in
Weight
1 lb
Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012060
- Zoro #
- G804885459
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Southbend
- Item
- Tile Retainer
- Weight
- 1 lb
- For Use With
- Range
Description
Allpoints 8012060
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.