Shop ALLPOINTS
See all product information
Create Account
481166 Bimetal Hi Limit For Duke Manufacturing
Mfr # 481166
Zoro # G204881044
product price:Â
$
43.29
/ea
Key Features
Fits Brand
Duke Manufacturing
Weight
0.01 lb
Height
1 in
Length
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481166
- Zoro #
- G204881044
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Duke Manufacturing
- Weight
- 0.01 lb
- Item
- Bimetal Hi Limit
Description
hi-limit duke actw-1