Shop ALLPOINTS
See all product information
Create Account
51-1200 3 1/2" WC Natural Gas Operator - 250 MV to 750 MV
- Mfr # 511200
- Zoro # G004895616
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Weight
0.5 lb
Height
2 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511200
- Zoro #
- G004895616
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 4 in
- Height
- 2 in
- Length
- 4 in
Details
- Weight
- 0.5 lb
- Item
- Gas Operator
Description
replacement operator, nat gas, 3.5" wc, millivolt for 700 series gas valves except bleed gas types. model mvr, mfg # 705-502, color gray or red block with gasket and screws 250 mv to 750 mv
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.