Shop ALLPOINTS
See all product information
Create Account
511515 Pilot Assembly - Nat For Frymaster
Mfr # 511515
Zoro # G304896153
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Fits Brand
Frymaster
Height
1 in
Weight
0.01 lb
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511515
- Zoro #
- G304896153
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frymaster
- Item
- Pilot
- Weight
- 0.01 lb
Description
pilot assembly, nat, itt, 1/4" cct frymaster 1824/2424g, 1824g, 2424g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.