Shop ALLPOINTS
See all product information
Create Account
561597 Vacuum Breaker - 3/4" For Jackson/Dalton Dishwasher
Mfr # 561597
Zoro # G404896121
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Weight
0.8 lb
Width
3 in
Length
3 in
Fits Brand
Jackson
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561597
- Zoro #
- G404896121
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 2 in
Details
- Weight
- 0.8 lb
- Item
- Vacuum Breaker
- Fits Brand
- Jackson
Description
3/4" fpt, brass cap/body, 180 deg f/125 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.