Shop ALLPOINTS
See all product information
Create Account
581028 Solenoid Valve1/2" 110/120V For Salvajor Disposers
Mfr # 581028
Zoro # G304895156
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
2.3 lbs
Width
9 in
Fits Brand
Salvajor Disposers
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 581028
- Zoro #
- G304895156
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 3 in
- Width
- 9 in
- Length
- 9 in
Details
- Weight
- 2.3 lbs
- Item
- Solenoid Valve1
- Fits Brand
- Salvajor Disposers
Description
asco red hat ii hot water solenoid valve, w/junction box 120v, 1/2" fpt for coil only use # 51-1211 for repair kit use # 51-1104 [ hot water ] [ size 1/2" ] [ nc, 2-way ] [ 110/120 ] [ width 2-3/4" ] [ brand asco ] [ mfg# jb8210g2hw ]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA