Shop ALLPOINTS
See all product information
Create Account
581043 Solenoid Valve3/4" 24V For Adamation
Mfr # 581043
Zoro # G604895191
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
5 in
Weight
2.3 lbs
Fits Brand
Adamation
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581043
- Zoro #
- G604895191
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 2.3 lbs
- Fits Brand
- Adamation
- Item
- Solenoid Valve3
Description
asco red hat ii hot water solenoid valve 24v, 3/4" fpt for coil only use # 51-1210 for repair kit use # 51-1105