Shop ALLPOINTS
See all product information
Create Account
621013 Wash Thermometer2, 100-220, Front Flang
Mfr # 621013
Zoro # G004887161
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Weight
0.9 lb
Height
4 in
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621013
- Zoro #
- G004887161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 5 in
- Length
- 5 in
Details
- Weight
- 0.9 lb
- Item
- Wash Thermometer2
Description
recessed thermometer w/ 3" front flange wash thermometer, front flange 2.915" dia od w/3 holes, dial 2" dia, green band on dial 140 to 158 f temp range 100 to 220 f, 40 to 105 c, "nsf", cap 8 ft, bulb .423" x 2.5", 3/8" fpt x 1/2" mpt s/s fitting. has rubber insulated capillary nsf approved. hobart am & c toastmaster dishwasher pre-wash, wash
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov