Shop ALLPOINTS
See all product information
Create Account
621029 Test Thermometer1" Face, 50-550F For Comark Instruments
Mfr # 621029
Zoro # G604884867
product price:Â
$
13.59
/ea
Sold in multiples of 3 for $40.77
Key Features
Fits Brand
Comark Instruments
Height
1 in
Width
6 in
Length
6 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 621029
- Zoro #
- G604884867
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Width
- 6 in
- Length
- 6 in
Details
- Fits Brand
- Comark Instruments
- Item
- Test Thermometer Face
- Weight
- 0.2 lb
Description
pocket thermometer, 1" dial face with plastic pocket sleeve 50 to 550 degrees f
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA