63102 Twin Basket - Blue 17-1/8L 8-1/4W 6D
- Mfr # 63102
- Zoro # G004886768
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Weight
3.6 lbs
Width
17 in
Height
6 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63102
- Zoro #
- G004886768
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.6 lbs
- Item
- Basket
Dimensions
- Width
- 17 in
- Height
- 6 in
- Length
- 17 in
Description
fryer basket, 17-1/8" l, 8-1/4" w, 6" h, front hook, blue plastic coated handle, twin anets fryer 18x1, 18x1(aa,b,d,e), fgs18-2. cecilware fryer dean fryer 32g, 1818(e,g,gts), 2020(e, gms,gts), decathlon(60,80). frymaster fryer fm2cfesc, jcfx, mjcf, mjcfe. garland fryer 40-18, 50-18 keating fryer series 18 pitco fryer e18, e18-2, e18b, he18. Series: 18. prince castle southbend fryer series: 18. vulcan fryer 7495e, 7595g.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.