Shop ALLPOINTS
See all product information
Create Account
8012442 Duckbill Inlet Rm Mts (Valve) For Electro Freeze
- Mfr # 8012442
- Zoro # G904881047
product price:Â
$
71.79
/ea
Key Features
Height
5 in
Length
25 in
Width
25 in
Fits Brand
Electro Freeze
Weight
2.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012442
- Zoro #
- G904881047
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Length
- 25 in
- Width
- 25 in
Details
- Item
- Duckbill Inlet Rm Mts
- Fits Brand
- Electro Freeze
- Weight
- 2.4 lbs
Description
Allpoints 8012442
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.