Shop ALLPOINTS
See all product information
Create Account
681338 Condensate Pump For Beckett
Mfr # 681338
Zoro # G004879630
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Width
12 in
Fits Brand
Beckett
Length
12 in
Weight
4.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681338
- Zoro #
- G004879630
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Beckett
- Item
- Condensate Pump
- Weight
- 4.4 lbs
Description
beckett condensate pump 6-1/2" h x 5" w x 11-1/4" l, 3/8" o.d. Outlet 2.2a, 85w, 1/30 hp 6 ft cord with plug 115v check valve shutoff @ 20', with safety switch