Shop ALLPOINTS
See all product information
Create Account
681343 Vacuum Pump For Accu-Temp
Mfr # 681343
Zoro # G604887509
product price:Â
$
1,587.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
10 in
Fits Brand
Accu-Temp
Weight
12.8 lbs
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681343
- Zoro #
- G604887509
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 10 in
- Height
- 7 in
Details
- Item
- Vacuum Pump
- Fits Brand
- Accu-Temp
- Weight
- 12.8 lbs
Description
vacuum pump, (old style) thomas, 208-240v, 60hz, .6amp accutemp steamer s3, s6, s62083d120
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov