Shop ALLPOINTS
See all product information
Create Account
681388 Pump/Motor Assembly For Magikitchen Products
- Mfr # 681388
- Zoro # G804884629
product price:Â
$
2,506.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
19 in
Fits Brand
Magikitchen Products
Length
19 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 681388
- Zoro #
- G804884629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 19 in
- Length
- 19 in
Details
- Item
- Motor
- Fits Brand
- Magikitchen Products
- Weight
- 0.01 lb
Description
115/230v, 1425/1725 rpm, 50/60hz baldor motor/viking pump comes with elbow and pipe nipple motor only = 681386 pitco fryer lj-fbg18, lj-fbg24, lj-fbgd18, lj-fbgd24, se147, se714, sg14, sg14di, sg14r, sg14rdi, sg14rs, sg14s-d, sg14t, sg14tdi, sg18, sg18di, sg18f, sg18s, sg18s-d, sgc, sgm1824, sgm24, sgm34, sgsebnb-14, sgsebnb-18, ssh55, ssh75, ssh75rs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.