Shop ALLPOINTS
See all product information
Create Account
68161 Pusher Head Assembly, 3/16In & 3/8
Mfr # 68161
Zoro # G404885194
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Length
18 in
Weight
3 lbs
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68161
- Zoro #
- G404885194
- UPC #
- -
- Country of Origin
- China
- Weight
- 3 lbs
- Item
- Pusher Head
Description
pusher head assembly, 3/16" & 3/8" 15 plates, handle & bushing in glide holes, lincoln redco tomato pro, econo pro vollrath
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.