Shop ALLPOINTS
See all product information
Create Account
741252 Door Gasket 21 3/8" X 60 1/2" For Continental Refrigerator
Mfr # 741252
Zoro # G704879435
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
21 in
Fits Brand
Continental Refrigerator
For Use With
Refrigerators
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741252
- Zoro #
- G704879435
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 21 in
- Width
- 21 in
Details
- Fits Brand
- Continental Refrigerator
- For Use With
- Refrigerators
- Weight
- 0.01 lb
- Item
- Door Gasket
Description
door gasket, 21-3/8" x 60-1/2" gray mount:dart mag 5/8", base 1", h 9/16" continental
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov