Shop ALLPOINTS
See all product information
Create Account
8011337 Main Pcb For Turbo Air (Refrigeration)
Mfr # 8011337
Zoro # G304885607
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Turbo Air
Weight
0.4 lb
Width
9 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011337
- Zoro #
- G304885607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 9 in
- Length
- 9 in
Details
- Fits Brand
- Turbo Air
- Item
- Main PCB
- Weight
- 0.4 lb
- For Use With
- Refrigeration
Description
Allpoints 8011337 main pcb for turbo air (refrigeration)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov