Shop ALLPOINTS
See all product information
Create Account
8013861 Basket, 718 Filter (Brew), Stainless Steel
Mfr # 8013861
Zoro # G304879859
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Weight
3 lbs
Width
12 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013861
- Zoro #
- G304879859
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter
- Weight
- 3 lbs
Description
Allpoints 8013861