Shop ALLPOINTS
See all product information
Create Account
8001076 Chrome Pair Offset Hinge For Alto Shaam
Mfr # 8001076
Zoro # G004879883
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Weight
2.1 lbs
Height
1 in
Width
6 in
Fits Brand
Alto Shaam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8001076
- Zoro #
- G004879883
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 1 in
- Width
- 6 in
Details
- Item
- Pair Offset Hinge
- Weight
- 2.1 lbs
- Fits Brand
- Alto Shaam
Description
kit includes: 10217000012, 217 series adjustable edgemount hinge and screws alto shaam hinge,1-3/8,offset,pair,chrome fits models: 10-18w, 1000-bq2/128, 1000-bq2/192, 1000-bq2/96, 1000-s, 1000-s/hd, 1000-s/hd/pt, 1000-s/std, 1000-s/std/pt, 1000-sk-i, 1000-sk/ii, 1000-sk/iii, 1000-th-i, 1000-th-ii, 1000-th-ii-split, 1000-th-iii, 1000-th/iii, 1000-up, 1000-up/hd, 1000-up/p, 1000-up/std, 1000-ups/hd, 1000-ups/std, 1000up, 12-20rtm, 12-20rtm/e, 1200-s, 1200-s/hd, 1200-s/hd/pt, 1200-s/std, 1200-s/std/pt, 1200-sk/iii, 1200-sr, 1200-th-iii, 1200-th/iii, 1200-up, 1200-up manual, 1200-up/hd, 1200-up/sr, 1200-ups, 1200-ups/hd, 1200-ups/sr, 1300-dch/40, 1300-dch/48, 1360-dch, 1400-dc/20, 1400-dc/24, 1600-dc/20, 1600-dc/24, 1767-sk, 1767-sk/iii, 2800-rtm, 2800-rtm/e, 2800-sk/iii
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.