Shop ALLPOINTS
See all product information
Create Account
8001512 Thermostat For American Permanent Ware
Mfr # 8001512
Zoro # G204881990
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
3 in
Weight
0.1 lb
Length
3 in
Fits Brand
American Permanent Ware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8001512
- Zoro #
- G204881990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 3 in
- Length
- 3 in
Details
- Item
- Thermostat
- Weight
- 0.1 lb
- Fits Brand
- American Permanent Ware
Description
Allpoints 8001512
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov