8007698 Control Board/Cch For Southbend Range
- Mfr # 8007698
- Zoro # G004879920
product price:Â
$
1,763.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Southbend
Height
6 in
Weight
0.6 lb
Width
6 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8007698
- Zoro #
- G004879920
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Southbend
- Weight
- 0.6 lb
- For Use With
- Range
- Item
- Control Board
Dimensions
- Height
- 6 in
- Width
- 6 in
- Length
- 6 in
Description
control board/cch cycle/cook and hold control board. fits southbend models eb-10cch, eb-10pc, eb-10rt, eb-10sc, eb-20cch, eb-20pc, eb-20rt, eb-20sc, eb/10cch, eh-10cch, eh-10pc, eh-10rt, eh-10sc, eh-20cch, eh-20pc, eh-20rt, eh-20sc, es-10cch, es-10pc, es-10rt, es-10sc, es-20cch, es-20pc, es-20rt, es-20sc, es/10cch, es/20cch, gb-12cch, gb-12pc, gb-12rt, gb-12sc, gb-15cch, gb-15pc, gb-15rt, gb-15sc, gb-22cch, gb-22pc, gb-22rt, gb-22sc, gb-25cch, gb-25pc, gb-25rt, gb-25sc, gs-12cch, gs-12pc, gs-12rt, gs-12sc, gs-15cch, gs-15pc, gs-15rt, gs-15sc, gs-22cch, gs-22pc, gs-22rt, gs-22sc, gs-25cch, gs-25pc, gs-25rt, gs-25sc, sleb-10cch, sleb-10sc, sleb-20cch, sleb-20sc, sleb/10cch, sleb/20cch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.