Shop ALLPOINTS
See all product information
Create Account
8008507 Element Kit For Star Manufacturing
- Mfr # 8008507
- Zoro # G604888896
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Star
Length
11 in
Weight
1.2 lbs
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8008507
- Zoro #
- G604888896
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 2 in
- Length
- 11 in
- Width
- 11 in
Details
- Fits Brand
- Star
- Item
- Element Kit
- Weight
- 1.2 lbs
Description
element,top replacement kit, 120v 500w, 4-1/16" x 10-7/16" 2 leads 44" long. One has a ring terminal and the other one has female disconnect. 2 orange fiberglass sleves and 1 black fiberglass sleve 30" long firt star models cg14spt, cg14spte, cg14spti, cg14sptig, cg14sptk, cg14spts, cg14ste, cg14stke, gr14spt, gr14spta, gr14sptc, gr14spti, gr14sptip, gr14sptk, gr14stb, gr14ste, gr14stke, psc14d
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.