Shop ALLPOINTS
See all product information
Create Account
8008787 Power - Momentaryswitch
Mfr # 8008787
Zoro # G004889219
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Height
1 in
Width
2 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8008787
- Zoro #
- G004889219
- UPC #
- -
- Country of Origin
- United States
- Item
- Power - Momentaryswitch
- Weight
- 0.3 lb
Description
Allpoints 8008787