Shop ALLPOINTS
See all product information
Create Account
8009901 Nut, Hex Keps No 8-32 For Roundup Food Equipment
Mfr # 8009901
Zoro # G104896452
product price:Â
$
12.79
/ea
Sold in multiples of 3 for $38.37
Key Features
Weight
0.01 lb
Fits Brand
Roundup Food Equipment
Width
0.01 in
Length
0.01 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009901
- Zoro #
- G104896452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.01 in
- Length
- 0.01 in
- Height
- 0.01 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Roundup Food Equipment
- Item
- Hex Keps No Nut
Description
Allpoints 8009901
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov