Shop ALLPOINTS
See all product information
Create Account
8009297 Knob For Moffat
Mfr # 8009297
Zoro # G804880171
product price:Â
$
37.19
/ea
Sold in multiples of 2 for $74.38
Key Features
Fits Brand
Moffat
Width
1 in
Weight
0.1 lb
Height
1 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009297
- Zoro #
- G804880171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Details
- Fits Brand
- Moffat
- Item
- Knob
- Weight
- 0.1 lb
Description
knob, black with white pointer, 1-7/8 dia, flat up. fits moffat models e31d4, e32d5, e33d5, g32d5, p10m, p12m, p8m
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov