Shop ALLPOINTS
See all product information
Create Account
8009305 Rear Burner Assembly For American Range
Mfr # 8009305
Zoro # G104895882
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Width
21 in
Height
3 in
Fits Brand
American Range
Weight
8.3 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009305
- Zoro #
- G104895882
- UPC #
- -
- Country of Origin
- United States
- Item
- Burner
- For Use With
- Range
- Fits Brand
- American Range
- Weight
- 8.3 lbs
Description
rear burner assembly with lift off burner head. fits american range models ar, ar-30, ar-c, ar-nv, ar4c, arb, arg, arhp, arrg, arw-36