Shop ALLPOINTS
See all product information
Create Account
8009319 Coil - Solenoid - 24Vac, 60Hz For Henny Penny
Mfr # 8009319
Zoro # G204881358
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Height
4 in
Length
4 in
Width
4 in
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009319
- Zoro #
- G204881358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Length
- 4 in
- Width
- 4 in
Details
- Weight
- 0.5 lb
- Fits Brand
- Henny Penny
- Item
- Coil
Description
coil, solenoid, 24v 60hz fits henny penny models 500, 600, cfa-500, cfa-600, computron 7000, computron 8000, henny penny, mp-944, pfe-500, pfe-500-cfa, pfe-561, pfe-591, pfe-600, pfg-500, pfg-561, pfg-600, pfg-691
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov