Shop ALLPOINTS
See all product information
Create Account
8009378 Door Seal - Top/Bottom For Moffat
Mfr # 8009378
Zoro # G104880628
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Width
9 in
Length
9 in
Height
0.01 in
Fits Brand
Moffat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009378
- Zoro #
- G104880628
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Door Seal - Top/bottom
- Fits Brand
- Moffat
Description
top/bottom gasket with metal insert, 21-1/8" long