Shop ALLPOINTS
See all product information
Create Account
8009452 Ring For Hamilton Beach
Mfr # 8009452
Zoro # G604885642
product price:Â
$
14.45
/ea
Sold in multiples of 4 for $57.80
Key Features
Height
1 in
Width
3 in
Length
3 in
Fits Brand
Hamilton Beach
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009452
- Zoro #
- G604885642
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Hamilton Beach
- Item
- Ring
- Weight
- 0.1 lb
Description
beach ring container base, w/set screw fits hamilton beach models hbb908-ce, hbb908-sa, hbb908-uk, 1g908.