Shop ALLPOINTS
See all product information
Create Account
8009461 Heating Element -208V/6Kw For Star Manufacturing
Mfr # 8009461
Zoro # G004889394
product price:Â $1,801.99
/ea
Free Shipping & Returns
Key Features
Weight
2.4 lbs
Fits Brand
Star
Height
7 in
Length
12 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009461
- Zoro #
- G004889394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Length
- 12 in
- Width
- 12 in
Details
- Weight
- 2.4 lbs
- Item
- Heating Element
- Fits Brand
- Star
Description
Allpoints 8009461
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.