Shop ALLPOINTS
See all product information
Create Account
8009553 Door Gasket - 23-1/4" X 50-1/2" For True Manufacturing
Mfr # 8009553
Zoro # G604881217
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Fits Brand
True
Weight
1.6 lbs
Length
23 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009553
- Zoro #
- G604881217
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Fits Brand
- True
- Weight
- 1.6 lbs
Description
23-1/4" x 50-1/2, 4 sided, black