Shop ALLPOINTS
See all product information
Create Account
8009684 Alternate Cordset Forstw286 For Garland Range
Mfr # 8009684
Zoro # G304888745
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Garland
Width
30 in
Length
30 in
For Use With
Range
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009684
- Zoro #
- G304888745
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Garland
- For Use With
- Range
- Item
- Alternate Cordset Forstw286
- Weight
- 1 lb
Description
Allpoints 8009684