Shop ALLPOINTS
See all product information
Create Account
8009786 HP Wheel Only Caster For Henny Penny
Mfr # 8009786
Zoro # G604880708
product price:Â
$
24.69
/ea
Sold in multiples of 2 for $49.38
Key Features
Fits Brand
Henny Penny
Height
2 in
Weight
0.2 lb
Width
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009786
- Zoro #
- G604880708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 3 in
- Length
- 3 in
Details
- Fits Brand
- Henny Penny
- Weight
- 0.2 lb
- Item
- HP Wheel Only Caster
Description
Allpoints 8009786
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov