Shop ALLPOINTS
See all product information
Create Account
8012581 Wheel, Dolly For Stero Dishwashers
Mfr # 8012581
Zoro # G004887192
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Weight
0.7 lb
Width
3 in
Height
2 in
Fits Brand
Stero Dishwashers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012581
- Zoro #
- G004887192
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.7 lb
- Item
- Dolly Wheel
- Fits Brand
- Stero Dishwashers
Description
Allpoints 8012581